OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Double pilot operated check valve VBPDE 1/2''L2 CC

  • ERIKS:14812853
Image 1
Image 2
Image 1
Image 2
Pilot check valves are used to block the actuator in both directions. Flow is free in one direction and blocked in the reverse direction until pilot pressure is applied. They are easily assembled on a cylinder.
We supply on request fitting kits for mounting on cylinders with a specific centre distance.

Materials
  • Body: Zinc-plated steel
  • Internal parts: hardened and ground steel
  • Seals: Buna-N
Save to list

€34.83/ pieceexcl. VAT

€42.14incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBPDE 2 CC
Version
Pipe mounting
Type of valve
Double
Steering pressure ratio
1:5
Opening pressure
3 bar
Max. operating pressure
350 bar
Max. oilflow
50 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR