




€69.81/ pieceexcl. VAT
€84.47incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBAS |
Version | Weldable |
Type of valve | Double |
Steering pressure ratio | 1:5,5 |
Opening pressure | 3 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 25 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |