OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Double crossed pressure relief valve VMPDI 3/8" 30-180 bar

  • ERIKS:14229022
Image 1
Image 2
Image 1
Image 2
Made up by two cross port relief valves, these valves are used to limit the pressure in the two ports of an actuator to a certain setting. They are ideal to provide protection against sudden shock pressures or to limit the maximum pressures in the two ports of a hydraulic circuit. The 6 ports (2 inlets in and 4 reversible outlets) enable to use just one valve for two cylinders.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€47.42/ pieceexcl. VAT

€57.38incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VMPDI
Version
Inline mounting
Type of valve
Cross-over valve
Type adjustment
Screw
Model
Trough bore holes
Max. operating pressure
350 bar
Max. oilflow
45 l/min
Adjustment range
30 - 180 bar
Material
Steel
Connections
3/8" BSP
Seal material
NBR