




€90.71/ pieceexcl. VAT
€109.76incl. VAT
22 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VS2C |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Screw |
Max. operating pressure | 400 bar |
Max. oilflow | 110 l/min |
Adjustment range | 50 - 400 bar |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |