OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Differential type relief valve VMPP L D5 3/4"

  • ERIKS:14229013
Image 1
Image 2
Image 1
Image 2
The relief valve limits the maximum pressure in a circuit to the valve's setting. When the circuit pressure reaches the setting, the valve opens and stops the circuit pressure going any higher. The valve differential opening is slower than the standard one, but the setting is more consistent to changing flow rate.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€83.87/ pieceexcl. VAT

€101.48incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VMPP
Version
Inline mounting
Type of valve
Relief valve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
120 l/min
Adjustment range
50 - 400 bar
Material
Steel
Connections
3/4" BSP
Seal material
NBR