

€86.32/ pieceexcl. VAT
€104.45incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VMPP L D5 |
Version | Inline mounting |
Type of valve | Relief valve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 120 l/min |
Adjustment range | 50 - 400 bar |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |