OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Crossover RV VAU 1/2'' DE V OMP/OMR V0500/V180

  • ERIKS:14812933
Image 1
Image 2
Image 1
Image 2
Made up by two cross port relief valves, these valves are used to limit the pressure in one or two ports of an actuator to a certain setting. They are ideal to provide protection against sudden shock pressures or to limit the maximum pressures in the two ports of a hydraulic circuit. Flangeable on White (ex Danfoss) OMP/OMR motors. Option: brake release port (SF).

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Flangeable on White (ex Danfoss) OMP/OMR.
Save to list

€56.05/ pieceexcl. VAT

€67.82incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VAU OMP/OMR
Version
Manifold mounting
Type of valve
Cross-over valve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
60 l/min
Adjustment range
30 - 180 bar
Material
Steel
Connections
1/2" BSP
Seal material
NBR