OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Crossover RV/ac VAUAC 1/2'' V 180 V0508/V180

  • ERIKS:14812886
Image 1
Image 2
Image 1
Image 2
Made up from a crossline relief valve and a check valve, this valve is used to limit the pressure to a certain setting of one branch of a hydraulic cylinder or motor.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€194.18/ pieceexcl. VAT

€234.96incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VAUAC
Version
Inline mounting
Type of valve
Cross-over valve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
70 l/min
Adjustment range
80 - 300 bar
Material
Steel
Connections
1/2" BSP
Seal material
NBR