OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Cross line relief valve with pilot check valve VBLP 3/4" 180

  • ERIKS:14229048
Image 1
Image 2
Image 1
Image 2
Valve made up by a double pilot operated check valve together with a double crossline relief valve. This valve enables to block the actuator in position and to limit the inlet pressure to the actuator.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€209.30/ pieceexcl. VAT

€253.25incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VBLP
Version
Inline mounting
Type of valve
Cross-over reliefvalve + PO check valve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
70 l/min
Adjustment range
10 - 180 bar
Material
Steel
Connections
3/4" BSP
Seal material
NBR