




€52.00/ pieceexcl. VAT
€62.92incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VAU OM WSC |
Version | Manifold mounting |
Type of valve | Cross-over valve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Adjustment range | 50 - 200 bar |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |