




€57.09/ pieceexcl. VAT
€69.08incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VAU OMP/OMR |
Version | Manifold mounting |
Type of valve | Cross-over valve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 60 l/min |
Adjustment range | 30 - 180 bar |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |