OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Check valve VU MM 2"

  • ERIKS:14229074
Image 1
Image 2
Image 1
Image 2
Check valves allow free flow in one direction and blocks the flow in the reverse direction, used to keep a hydraulic system pressurised.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: BUNA N.
Mounting:
  • BSP ports.
Save to list

€92.36/ pieceexcl. VAT

€111.76incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VU MM
Version
Inline mounting
Opening pressure
1 bar
Max. operating pressure
320 bar
Max. oilflow
650 l/min
Material
Steel
Connections
2" BSP
Seal material
NBR