




€209.33/ pieceexcl. VAT
€253.29incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VU |
Version | Inline mounting |
Opening pressure | 0,4 - 0,7 bar |
Max. operating pressure | 300 bar |
Max. oilflow | 650 l/min |
Material | Steel |
Connections | 2" BSP |
Seal material | NBR |