




€73.28/ pieceexcl. VAT
€88.67incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VU |
Version | Inline mounting |
Opening pressure | 0,7 - 1 bar |
Max. operating pressure | 300 bar |
Max. oilflow | 250 l/min |
Material | Steel |
Connections | 1.1/2" NPT |
Seal material | NBR |