




€69.78/ pieceexcl. VAT
€84.43incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VU |
Version | Inline mounting |
Opening pressure | 0,7 - 1 bar |
Max. operating pressure | 300 bar |
Max. oilflow | 250 l/min |
Material | Steel |
Connections | 1.1/2" BSP |
Seal material | NBR |