




€49.20/ pieceexcl. VAT
€59.53incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRC |
Version | Inline mounting |
Opening pressure | 0,5 - 8 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 35 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |