OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Check valve bidirectional VRC 1/2"

  • ERIKS:14229095
Image 1
Image 2
Image 1
Image 2
In the bidrectional check valve flow is controlled in both directions at different pressure setting.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
Mounting:
  • Ports: BSP.
Save to list

€51.44/ pieceexcl. VAT

€62.24incl. VAT

9 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VRC
Version
Inline mounting
Opening pressure
0,5 - 8 bar
Max. operating pressure
350 bar
Max. oilflow
55 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR