

€148.72/ pieceexcl. VAT
€179.95incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBCD SE/B CETOP |
Version | Sandwich |
Size | CETOP 5 |
Type of valve | Single standard for closed center |
Steering pressure ratio | 1:4,5 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 80 l/min |
Adjustment range | 120 - 320 bar |
Material | Steel |
Seal material | NBR |