




€18.12/ pieceexcl. VAT
€21.93incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VMPC 35 |
Version | Cartridge mounting |
Type of valve | Direct |
Type adjustment | Screw |
Cavity | M 20x1.5 |
Max. operating pressure | 120 bar |
Max. oilflow | 35 l/min |
Adjustment range | 10 - 120 bar |
Material | Steel |
Seal material | NBR |