OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Cartridge relief valve VMPC 20 V 10-180 bar

  • ERIKS:14812872
Image 1
Image 2
Image 1
Image 2
The relief valve limits the maximum pressure in a circuit to the valve’s setting.
When the circuit pressure reaches the setting, the valve opens and stops the circuit pressure going any higher.

Materials
  • Body: Zinc-plated steel
  • Internal parts: hardened and ground steel
  • Seals: Buna-N
Save to list

€20.36/ pieceexcl. VAT

€24.64incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VMPC 20
Version
Cartridge mounting
Type of valve
Direct
Type adjustment
Screw
Cavity
C-8-2
Max. operating pressure
180 bar
Max. oilflow
20 l/min
Adjustment range
10 - 180 bar
Material
Steel
Seal material
NBR