




€20.08/ pieceexcl. VAT
€24.30incl. VAT
51 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRF |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Knob |
Max. operating pressure | 300 bar |
Max. oilflow | 20 l/min |
Material | Steel |
Connections | 1/4" BSP |
Seal material | NBR |