OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Barrel type bidirectional flow control valve VRB 1/2"

  • ERIKS:14229105
Image 1
Image 2
Image 1
Image 2
These valves are used to adjust speed of actuators in both directions. Pressure compensation is not provided, flow rate depends on pressure and oil viscosity.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€22.69/ pieceexcl. VAT

€27.45incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VRB
Version
Inline mounting
Type of valve
Without checkvalve
Type adjustment
Knob
Max. operating pressure
300 bar
Max. oilflow
70 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR