




€31.77/ pieceexcl. VAT
€38.44incl. VAT
22 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRFU 90 |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Knob (fine) |
Max. operating pressure | 350 bar |
Max. oilflow | 30 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |