OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 90° flow regulator valve VRFU 90 1/4"

  • ERIKS:14229109
Image 1
Image 2
Image 1
Image 2
These valves are used to adjust speed of actuators in one direction. Flow is free in the reverse. High adjustment accuracy. Pressure compensation is not provided, flow rate depends on pressure and oil viscosity.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€29.25/ pieceexcl. VAT

€35.39incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VRFU 90
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Knob (fine)
Max. operating pressure
350 bar
Max. oilflow
15 l/min
Material
Steel
Connections
1/4" BSP
Seal material
NBR