




€28.91/ pieceexcl. VAT
€34.98incl. VAT
21 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRFB 90 |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob (fine) |
Max. operating pressure | 350 bar |
Max. oilflow | 30 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |