




€60.48/ pieceexcl. VAT
€73.18incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRFB 90 |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob (fine) |
Max. operating pressure | 320 bar |
Max. oilflow | 80 l/min |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |