OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 90° flow regulator valve no check VRFB 90 1/4"

  • ERIKS:14229114
Image 1
Image 2
Image 1
Image 2
These valves are used to adjust speed of actuators in both directions. High adjustment accuracy. Pressure compensation is not provided, flow rate depends on pressure and oil viscosity.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€26.67/ pieceexcl. VAT

€32.27incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VRFB 90
Version
Inline mounting
Type of valve
Without checkvalve
Type adjustment
Knob (fine)
Max. operating pressure
350 bar
Max. oilflow
15 l/min
Material
Steel
Connections
1/4" BSP
Seal material
NBR