




€34.40/ pieceexcl. VAT
€41.62incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRFB 90 |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob (fine) |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |