OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 3-way direct acting sequence valve VS2C 1/2"-3V 180

  • ERIKS:14229050
Image 1
Image 2
Image 1
Image 2
Sequence valve is used to feed 2 cylinders in sequence: it provides flow to the secondary circuit when a primary circuit function has been complted reaching the pressure setting. Return flow is free. It's ideal for circuits with low pressure on the secondary actuator as the pressures are added togehter.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€58.38/ pieceexcl. VAT

€70.64incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VS2C-3V
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
70 l/min
Adjustment range
30 - 180 bar
Material
Steel
Connections
1/2" BSP
Seal material
NBR