OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 2-way flow divider V-EQ 30

  • ERIKS:12495724
Image 1
Image 2
Image 1
Image 2
These valves are used when two equal actuators, that are not mechanically couples, supplied by the same pump and controlled by a single valve, must move simultaneously both in extension and retraction.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Pipemounting: BSP ports.
Save to list

€149.48/ pieceexcl. VAT

€180.87incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Type
Inline mounting
Volume flow
40-60 l/min
Max. operating pressure
250 bar
Connections
C: 1/2"BSP, A,B: 3/8" BSP
Material
Cast iron