




€61.88/ pieceexcl. VAT
€74.87incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Fastening screws | M 12x45 |
Weight | 0.27 kg |
A | 48.4 mm |
B | 38.8 mm |
C | 57.2 mm |
D | 81 mm |
E | 81 mm |
F | 35 mm |
G | 33 mm |
H | 24 mm |
I | 9 mm |
L | 13.3 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026