




€164.03/ pieceexcl. VAT
€198.48incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 35 bar |
Fastening screws | M 16x50 |
Weight | 0.84 kg |
A | 127.8 mm |
B | 115 mm |
C | 130.2 mm |
D | 162 mm |
E | 162 mm |
F | 76 mm |
G | 35 mm |
H | 25 mm |
I | 10.7 mm |
L | 17 mm |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
446 In stock - Estimated delivery date 05/11/2026