




€84.15/ pieceexcl. VAT
€101.82incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 175 bar |
Fastening screws | M 12x40 |
Weight | 0.37 kg |
A | 84.9 mm |
B | 74.9 mm |
C | 88.9 mm |
D | 114 mm |
E | 114 mm |
F | 54 mm |
G | 38 mm |
H | 19 mm |
I | 9 mm |
L | 13.3 mm |