




€40.41/ pieceexcl. VAT
€48.90incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 320 bar |
Fastening screws | M 10x30 |
Weight | 0.11 kg |
A | 45.3 mm |
B | 38.5 mm |
C | 52.4 mm |
D | 70 mm |
E | 70 mm |
F | 29 mm |
G | 24 mm |
H | 16 mm |
I | 7.5 mm |
L | 10.5 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026