




€784.35/ pieceexcl. VAT
€949.06incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFPXI |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 3 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Fastening screws | M 30x90 |
Weight | 4.3 kg |
A | 132.5 mm |
B | 115.5 mm |
C | 152.4 mm |
D | 215 mm |
E | 35.8 mm |
F | 99 mm |
H | 55 mm |
I | 25.5 mm |
L | 32 mm |