




€490.05/ pieceexcl. VAT
€592.96incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFPXI |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 2.1/2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Fastening screws | M 24x80 |
Weight | 2.05 kg |
A | 108.9 mm |
B | 90.5 mm |
C | 123.8 mm |
D | 180 mm |
E | 29.4 mm |
F | 75 mm |
H | 45 mm |
I | 20 mm |
L | 26 mm |