OLEO TECNICA

OLEO TECNICA SAE socket weld flange companion GFX401S038

  • ERIKS:14471461
Image 1
Image 2
Image 1
Image 2
Save to list

€69.53/ pieceexcl. VAT

€84.13incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFX
Flange type
SAE socket weld flange companion
Pressure class
6000 psi
SAE flange size
1/2 in
Material
Stainless steel 316L (1.4404)
Max. operation pressure
420 bar
Weight
0.29 kg
A
17.5 mm
B
13 mm
C
40.5 mm
D
54 mm
E
18.2 mm
F
46 mm
G
36 mm
H
16 mm
I
19 mm
M
M 8
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 10/11/2026