OLEO TECNICA

OLEO TECNICA SAE socket weld flange companion GFX118S

  • ERIKS:14471454
Image 1
Image 2
Image 1
Image 2
Save to list

€745.50/ pieceexcl. VAT

€902.06incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFX
Flange type
SAE socket weld flange companion
Pressure class
3000 psi
SAE flange size
5 in
Material
Stainless steel 316L (1.4404)
Max. operation pressure
35 bar
Weight
5.8 kg
A
142 mm
B
120 mm
C
152.4 mm
D
184 mm
E
92.1 mm
F
181 mm
G
50 mm
H
28 mm
I
28 mm
M
M 16
Spare parts & accessories

€16.79/ pieceexcl. VAT

€20.32incl. VAT

285 In stock - Estimated delivery date 10/11/2026