




€351.00/ pieceexcl. VAT
€424.71incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFXI |
Flange type | Full flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Weight | 2.1 kg |
A | 80.2 mm |
B | 67.6 mm |
C | 96.8 mm |
D | 133 mm |
E | 44.5 mm |
F | 114 mm |
G | 52 mm |
H | 37 mm |
I | 12 mm |
M | M 20 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 10/11/2026