




€110.25/ pieceexcl. VAT
€133.40incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFXI |
Flange type | Full flange |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Weight | 0.53 kg |
A | 48.4 mm |
B | 38.8 mm |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 70 mm |
G | 33 mm |
H | 24 mm |
I | 9 mm |
M | M 12 |