




€81.75/ pieceexcl. VAT
€98.92incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFXI |
Flange type | Full flange |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Weight | 0.35 kg |
A | 42 mm |
B | 32.5 mm |
C | 50.8 mm |
D | 71 mm |
E | 23.8 mm |
F | 60 mm |
G | 28 mm |
H | 19 mm |
I | 8.2 mm |
M | M 10 |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026