




€300.75/ pieceexcl. VAT
€363.91incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFXI |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 35 bar |
Weight | 1.65 kg |
A | 127.8 mm |
B | 115 mm |
C | 130.2 mm |
D | 162 mm |
E | 77.8 mm |
F | 152 mm |
G | 35 mm |
H | 25 mm |
I | 10.7 mm |
M | M 16 |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
445 In stock - Estimated delivery date 10/11/2026