




€258.38/ pieceexcl. VAT
€312.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFXI |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 3.1/2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 35 bar |
Weight | 1.29 kg |
A | 115.1 mm |
B | 102.4 mm |
C | 120.7 mm |
D | 152 mm |
E | 69.9 mm |
F | 140 mm |
G | 28 mm |
H | 22 mm |
I | 10.7 mm |
M | M 16 |
€10.84/ pieceexcl. VAT
€13.12incl. VAT
594 In stock - Estimated delivery date 10/11/2026