




€82.50/ pieceexcl. VAT
€99.83incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFXI |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 280 bar |
Weight | 0.3 kg |
A | 51.6 mm |
B | 43.7 mm |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F | 73 mm |
G | 22 mm |
H | 14 mm |
I | 7.5 mm |
M | M 10 |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026