




€72.38/ pieceexcl. VAT
€87.58incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFXI |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 320 bar |
Weight | 0.22 kg |
A | 45.3 mm |
B | 38.5 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 59 mm |
G | 24 mm |
H | 16 mm |
I | 7.5 mm |
M | M 10 |