




€60.23/ pieceexcl. VAT
€72.88incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFXI |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 350 bar |
Weight | 0.17 kg |
A | 38.9 mm |
B | 32.2 mm |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F | 52 mm |
G | 22 mm |
H | 14 mm |
I | 6.2 mm |
M | M 10 |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026