




€409.13/ pieceexcl. VAT
€495.05incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFCX |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 35 bar |
Weight | 3.9 kg |
C | 130.2 mm |
D | 162 mm |
E | 77.8 mm |
F | 146 mm |
H | 25 mm |
M | M 16 |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
445 In stock - Estimated delivery date 10/11/2026