OLEO TECNICA

OLEO TECNICA SAE closed flange companion GFCX112

  • ERIKS:14471358
Image 1
Image 2
Image 1
Image 2
Save to list

€268.13/ pieceexcl. VAT

€324.44incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFCX
Flange type
SAE closed flange companion
Pressure class
3000 psi
SAE flange size
3 in
Material
Stainless steel 316L (1.4404)
Max. operation pressure
160 bar
Weight
2.35 kg
C
106.4 mm
D
134 mm
E
61.9 mm
F
124 mm
H
24 mm
M
M 16
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 10/11/2026