OLEO TECNICA

OLEO TECNICA SAE closed flange companion GFCX110

  • ERIKS:14471276
Image 1
Image 2
Image 1
Image 2
Save to list

€189.00/ pieceexcl. VAT

€228.69incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEO TECNICA
Series
GFCX
Flange type
SAE closed flange companion
Pressure class
3000 psi
SAE flange size
2.1/2 in
Material
Stainless steel 316L (1.4404)
Max. operation pressure
175 bar
Weight
1.35 kg
C
88.9 mm
D
114 mm
E
50.8 mm
F
105 mm
H
20 mm
M
M 12
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

806 In stock - Estimated delivery date 10/11/2026