




€110.63/ pieceexcl. VAT
€133.86incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | GFCX |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 280 bar |
Weight | 0.54 kg |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F | 68 mm |
H | 18 mm |
M | M 10 |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026